Truck Food 1219X610X610MM Light Blue

Order Code: ZT3077336S

£519.99 Inc VAT (20%)


Description

Base Material: Polypropylene.
Body Material: Polypropylene.
Capacity L: 412.
Colour: Light blue.
External Height mm: 930.
External Length mm: 1430.
External Width mm: 711.
Material: Polypropylene.
No. of Wheels: 4.
Product Type: With handle.
Type: With handle.
Wheel Diameter mm: 100.
Wheel Type: 2 fixed and 2 swivel nylon castors.Moulded in food grade, virgin medium density polyethylene with polypropylene base. Tapered sides - trucks nest for storage and transport. On 2 fixed and 2 swivel, 100mm dia. nylon castors positioned at each corner. Available in 6 bright colours - useful for colour coding material. 3 year guarantee.

See full description
Specifications for Truck Food 1219X610X610MM Light Blue
  • Material
    Polypropylene
  • Colour
    Light Blue
  • Capacity
    412L
  • Number of Wheels
    4
  • External Width
    711mm
  • Body Material
    Polypropylene
  • Base Material
    Polypropylene
  • Wheel Diameter
    100mm
  • External Length
    1430mm
  • External Height
    930mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome