Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Site Safety - Various
Twister Mat 900 x 1500mm Storm Grey FC490150TWISG
By Doortex
Order Code:
ZT1541645S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/safety/site-safety-various/twister-mat-900-x-1500mm-storm-grey-fc490150twisg/p/ZT1541645S
Add to quotation
View all Site Safety - Various
Description
Doortex Twister Mat 900x1500mm Storm Grey FC490150TWISG
Specifications
Specifications for Twister Mat 900 x 1500mm Storm Grey FC490150TWISG
MFR Part No.
FL74706
Height
952mm
Depth
952mm
Width
170mm
Weight
4.7kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome