Value Mat 800 x 1200mm Grey FC480120VALGR

Order Code: ZT1541729S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 +£37.995%


Description

A smart and practical grey doormat that looks a treat. The Doortex Value Mat keeps your floor clean and dry by soaking up excess moisture and dust from footwear. Floortex have used an innovative inbuilt optical barrier which helps keep the mat looking fresh and tidy while efficiently collecting dirt. Made from 100% polypropylene with an anti-slip vinyl backing, this economical indoor entrance mat is the right choice for you.
The best choice for value and performance
Includes optical barrier to keep the mat looking smart and clean
Anti-slip vinyl backing
Efficiently soaks up dirt and moisture
Dimensions: 800x1200mm
Colour: Grey

See full description
Specifications for Value Mat 800 x 1200mm Grey FC480120VALGR
  • MFR Part No.
    FL74787
  • Weight
    2.758kg
  • Material
    100% Polypropylene
  • Colour
    Grey
  • Product Type
    Doormat
  • Size
    800 x 1200mm