Wall Protective Foam 50X7CM x Th. 30MM Yellow+Black Washable - 2 Pieces

Order Code: ZT3077674S

£34.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£34.990%
5 - 9£33.594%
10 +£32.198%


Description

Colour: Black/yellow.
Coverage Area sq.m: 0.07.
Depth mm: 30.
Dimensions: H x D x L mm: 70 x 30 x 500.
Height mm: 70.
Length mm: 500.
Material: Polyurethane foam.
Mounting Type: Self adhesive.
Pack Quantity: 2.
Product Type: Wall protection.
Section Length mm: 500.
Shape: Rectangular.Polyurethane foam construction. Foam density - 30kg/m³. Integral double sided adhesive strip. Washable. Polyurethane foam construction.

See full description
Specifications for Wall Protective Foam 50X7CM x Th. 30MM Yellow+Black Washable - 2 Pieces
  • Colour
    Black/Yellow
  • Pack Quantity
    2
  • Material
    Polyurethane Foam
  • Mounting Type
    Self adhesive
  • Height
    70mm
  • Section Length
    500mm
  • Depth
    30mm
  • Length
    500mm
  • Coverage Area
    0.07

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome