Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Site Safety - Various
Whistle, Pack of 10 (EAW1)
By Firechief
Order Code:
ZT1196542P
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.47
4%
10 - 19
£11.95
8%
20 +
£11.43
12%
1
Add to basket
Get it by
Fri, 27th Dec
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/safety/site-safety-various/whistle-pack-of-10-eaw1/p/ZT1196542P
Add to quotation
View all Site Safety - Various
Description
Emergency Whistles
Tags:
#BulkDiscount
Specifications
Specifications for Whistle, Pack of 10 (EAW1)
MFR Part No.
116-1009
Depth
18mm
Width
22mm
Weight
0.08kg
Height
70mm
Material
Non-Corrosive Plastic
Pack Quantity
10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome