Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Site Safety - Various
Winter De-icing Salt Bag 25kg High Purity (Complies to BS 3247 Standard) 374674
By VFM
Order Code:
ZT1553755S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/safety/site-safety-various/winter-de-icing-salt-bag-25kg-high-purity-complies-to-bs-3247-standard-374674/p/ZT1553755S
Add to quotation
View all Site Safety - Various
Description
Winter De-Icing Salt Bag 25kg High Purity (Complies to BS 3247 standard) 374674
Specifications
Specifications for Winter De-icing Salt Bag 25kg High Purity (Complies to BS 3247 Standard) 374674
MFR Part No.
WE20627
Weight
25kg
Depth
1200mm
Width
1000mm
Height
150mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome