Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Site Safety - Various
Winter De-icing Salt White 25kg, Pack of 40 383208
By VFM
Order Code:
ZT1553782S
£499.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
499.99
https://www.zoro.co.uk/shop/safety/site-safety-various/winter-de-icing-salt-white-25kg-pack-of-40-383208/p/ZT1553782S
Add to quotation
View all Site Safety - Various
Description
Winter De-Icing Salt White 25kg (Pack of 40) 383208
Specifications
Specifications for Winter De-icing Salt White 25kg, Pack of 40 383208
MFR Part No.
WE24981
Height
1000mm
Weight
1000kg
Depth
1200mm
Width
1000mm
Pack Quantity
40
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome