Woven Polyester Strapping, 19mm Wide

Order Code: ZT3079315S

£129.99 Inc VAT (20%)


Description

Breaking Strain kg: 550.
Colour: White.
Dimensions: W x L mm: 19 x 600.
Length m: 600.
Material: Polyester.
Material: Woven polyester.
Sold As: Roll.
Width mm: 19.Premium strength and durability - stronger than polypropylene strapping. Does not disintegrate, split or jam in use. Unaffected by climate. Does not rust or injure hands and is lighter than steel. Can be re-tightened if required. 78mm cardboard core. Colour white.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome