ZFP 16 Way Input Output PCB (full size)

Order Code: ZT3378429S

£339.99 Inc VAT (20%)


Description

16-Way Input Output PCB designed to enhance the functionality of a ZFP addressable fire panel.
Provides 16 monitored swich inputs/open collector outputs (dependent on wiring configuration used).
Full size PCB can be scored in the middle to produce a half size 8 Input Output PCB.
Programmable via the ZFPs PC Tools.
Polling, power and separate Input/Output Activated LED indicators.
Up to 15 A-BUS Expansion PCBs can be connected to a ZFP Panel via its RS485 A-BUS network.
Typically installed within the ZFP panel but can work up to 1 KM away for non-EN 54-2 functions.

See full description