Camille Skirt Black Size-14 Regular

Order Code: ZT2490225S

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 - 9£41.795%
10 +£39.5910%


Description

50% wool/47% polyester/3% lycra (2 way stretch) with advanced water and stain resistance. Straight skirt with no waistband, back zip and vent and fully lined. Machine washable (40C).

Specifications for Camille Skirt Black Size-14 Regular
  • Fit
    Regular
  • Colour
    Black
  • Product Type
    Skirt