Camille Skirt Black Size-16 Long

Order Code: ZT2489939S

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 - 9£43.695%
10 +£41.3910%


Description

50% wool/47% polyester/3% lycra (2 way stretch) with advanced water and stain resistance. Straight skirt with no waistband, back zip and vent and fully lined. Machine washable (40C).

Specifications for Camille Skirt Black Size-16 Long
  • Fit
    Long
  • Colour
    Black
  • Material
    Wool
    Polyester
    Lycra
  • Waist Size
    16
  • Product Type
    Skirt