Camille Skirt Navy Size-12 Regular - DAV9621594D

Order Code: ZT2490245S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.995%
10 +£35.9910%


Description

50% wool/47% polyester/3% lycra (2 way stretch) with advanced water and stain resistance. Straight skirt with no waistband, back zip and vent and fully lined. Machine washable (40C).

Specifications for Camille Skirt Navy Size-12 Regular - DAV9621594D
  • Fit
    Regular
  • Material
    Wool
    Lycra
    Polyester
  • Colour
    Navy
  • Waist Size
    12
  • Product Type
    Skirt