Camille Skirt Navy SIZE-24 Long

Order Code: ZT2490010S

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£49.395%


Description

50% wool/47% polyester/3% lycra (2 way stretch) with advanced water and stain resistance. Straight skirt with no waistband, back zip and vent and fully lined. Machine washable (40C).

Specifications for Camille Skirt Navy SIZE-24 Long
  • Fit
    Long
  • Type
    Straight Skirt
  • Colour
    Navy
  • Waist Size
    24
  • Product Type
    Skirt