Asphalt Status Sliders for Men - Size 11

Order Code: ZT4589916S

£18.49 Inc VAT (20%)


Description

The men's shoes you need for the season. Whatever you're up to this summer Jack & Jones will ensure that you will always land on your feet with style.
Low profile slip on style
Foamed EVA upper
Open toe design

Specifications for Asphalt Status Sliders for Men - Size 11
  • Gender
    Men
  • Sole Material
    EVA
  • Size
    11
  • Fit
    Standard
  • Lining Material
    EVA
  • Upper Material
    EVA
  • Colour
    Asphalt
  • Heel Height
    30
  • Heel Type
    Flat
  • Fastening Method
    Slip On
  • Material
    EVA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome