0
1
2
3

Foxmoor Slippers Tan Size 41 Female

Order Code: ZT4945829S

£45.99 Inc VAT (20%)


Description

Foxmoor is the perfect slipper to keep your feet toasty over the winter. With luxury sheepskin lining and suede uppers your toes will be surrounded by super soft warmth. Featuring embroidered upper detailing for that extra touch.
Foxmoor is the perfect slipper to keep your feet toasty over the winter.
With luxury sheepskin lining and suede uppers your toes will be surrounded by super soft warmth.
Featuring embroidered upper detailing for that extra touch.

See full description
Specifications for Foxmoor Slippers Tan Size 41 Female
  • Size
    8
  • Gender
    Women
  • Fastening Method
    Slip On
  • Upper Material
    Leather
  • Heel Height
    5mm
  • Lining Material
    Sheepskin Fur
  • Sole Material
    TPR
  • Colour
    Tan
  • Material
    Leather
  • Fit
    Standard
  • Heel Type
    Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome