0
1
2
3
4
5
6
7

Gracie Buckle Toe Post Sandals Stone Beige UK Size = 7 EU Size = 41 - Female

Order Code: ZT4180535S

£61.99 Inc VAT (20%)


Description

Sandals that take 'sleek and simple' to the extreme. They look like the kind of ultra-chic flats that can be hard work to walk in...but slip these on and you'll swear you're in your comfiest shoes.High-rebound Dynamicush cushioningadjustable strap so they stay onMade from smooth butter soft leather

Specifications for Gracie Buckle Toe Post Sandals Stone Beige UK Size = 7 EU Size = 41 - Female
  • Size
    7
  • Heel Height
    25
  • Lining Material
    Polyester
  • Sole Material
    Rubber
  • Material
    Leather
  • Fit
    Slim
  • Fastening Method
    Slip On
  • Heel Type
    Flat
  • Gender
    Women
  • Colour
    Stone Beige
  • Upper Material
    Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome