0
1
2
3

Harry Fluff Slipper Navy Blazer Size 10 Male

Order Code: ZT4975973S

£18.39 Inc VAT (20%)


Description

Complement your attire with sporty accessories and create a trendy personal look suitable for any occasion and season
Elastic soft and breathable design perfect for everyday wear
Slip on design
Jack & Jones branding

Specifications for Harry Fluff Slipper Navy Blazer Size 10 Male
  • Fastening Method
    Slip On
  • Heel Height
    10mm
  • Sole Material
    Rubber
  • Material
    Polyester
  • Colour
    Navy Blazer
  • Upper Material
    Polyester
  • Heel Type
    Flat
  • Fit
    Standard
  • Size
    10
  • Gender
    Men
  • Lining Material
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome