Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Slides and Sandals
Langley Open Toe Flipflop White
By Mitre Comfort
Order Code:
ZT4874088S
£5.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.19
0%
5 - 9
£4.98
4%
10 - 19
£4.77
8%
20 - 49
£4.57
12%
50 +
£4.36
16%
1
Add to basket
Get it in
20-30
working days
Available
GBP
5.19
https://www.zoro.co.uk/shop/safety/slides-and-sandals/langley-open-toe-flipflop-white/p/ZT4874088S
Add to quotation
View all Slides and Sandals
Description
100% cotton, waffle-weave bathrobe with shawl collar. White open toe slipper available in one size
Tags:
#BulkDiscount
Specifications
Specifications for Langley Open Toe Flipflop White
Type
Open Toe Slipper
Material
100% Cotton
Product Type
Flipflop
Size
One Size
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome