0
1
2
3
4
5
6
7

Lulu Glitter Toe-Post Sandals Dusky Red UK Size = 8 EU Size = 42 - Female

Order Code: ZT4179636S

£55.99 Inc VAT (20%)


Description

Fun fabulous and amazing underfoot - the glitter-smothered version of our Lulu toe-thong.Our minimalist Lulu sandals - this sparkly version smothered in chunky multi-size glitter - feature a timeless triangular vamp softly padded uppers and our supercushioned Microwobbleboard midsoles.These are fun fabulous and amazing underfoot.

See full description
Specifications for Lulu Glitter Toe-Post Sandals Dusky Red UK Size = 8 EU Size = 42 - Female
  • Fastening Method
    Slip On
  • Fit
    Standard
  • Size
    8
  • Upper Material
    PET
  • Material
    PET
  • Lining Material
    Microfibre
  • Heel Type
    Wedge
  • Colour
    Dusky Red
  • Heel Height
    30
  • Sole Material
    EVA/Rubber
  • Gender
    Women

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome