Marlena Buckle Up Sandal Gold Volcano Cuoio Size 37 Female

Order Code: ZT4796130S

£44.99 Inc VAT (20%)


Description

Our Marlena sandal gives a simple yet stylish look this summer. A buckle fastening system makes for a comfortable fit. These sandals feature a real leather upper combined with a soft flexible bubble sole perfect for those summer walks.
Bubble technology regains its normal shape and size after every step
Buckle-up strap
Extra light and flexible sole

See full description
Specifications for Marlena Buckle Up Sandal Gold Volcano Cuoio Size 37 Female
  • Material
    Leather
  • Heel Type
    Mid Cut
  • Fastening Method
    Buckle
  • Fit
    Standard
  • Sole Material
    PU
  • Size
    4
  • Colour
    Gold Volcano Cuoio
  • Upper Material
    Leather
  • Gender
    Women

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome