Relieff Metallic Recovery Sandals Silver Size 4 Female

Order Code: ZT4782575S

£39.99 Inc VAT (20%)


Description

RelieFF and total TLC for tired post-activity feet - here in a gorgeous metallic version that works with everything. This transformative sandal is 360 of comfort designed with energy-efficient ergonomics throughout
Crafted in EVA foam for all-over softness lightness flexibility and cushioning in the extreme.
Triple-density Microwobbleboard midsole diffuses pressure and reduces impact
Ultra-light rubber outsoles with grip suited to country paths/light trails

See full description
Specifications for Relieff Metallic Recovery Sandals Silver Size 4 Female
  • Material
    EVA/PU
  • Heel Type
    Flat
  • Gender
    Women
  • Upper Material
    EVA/PU
  • Size
    4
  • Sole Material
    Eva/Rubber
  • Heel Height
    45
  • Fit
    Wide
  • Fastening Method
    Slip On
  • Colour
    Silver
  • Lining Material
    EVA/PU

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome