Savanna II Sandal Black/Charcoal UK Size = 7 EU Size = 40 - Female

Order Code: ZT4178909S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 +£31.956%


Description

Super lightweight synthetic vegan friendly summer sandals are built for comfort durability and breathabilitySynthetic upper for comfort durability and breathabilityElastic lace and toggle for easy on and off comfortNeoprene lining provides padding and protection for all day comfortEVA midsole and footbed adds extra cushioningRubber outsole delivers grip and provides durability

See full description
Specifications for Savanna II Sandal Black/Charcoal UK Size = 7 EU Size = 40 - Female
  • Heel Height
    20
  • Upper Material
    Polyester/PU Webbing
  • Fit
    Standard
  • Colour
    Black/Charcoal
  • Fastening Method
    Touch Fastening
  • Material
    Polyester/PU webbing
  • Size
    7
  • Lining Material
    Multi Spandex
  • Heel Type
    Flat
  • Sole Material
    Rubber+EVA+TPR
  • Gender
    Women

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome