Savanna II Sandal Rose Brown/Dusty Rose UK Size = 7 EU Size = 40 - Female

Order Code: ZT4178706S

£29.99 Inc VAT (20%)


Description

Super lightweight synthetic vegan friendly summer sandals are built for comfort durability and breathabilitySynthetic upper for comfort durability and breathabilityElastic lace and toggle for easy on and off comfortNeoprene lining provides padding and protection for all day comfortEVA midsole and footbed adds extra cushioningRubber outsole delivers grip and provides durability

See full description
Specifications for Savanna II Sandal Rose Brown/Dusty Rose UK Size = 7 EU Size = 40 - Female
  • Fit
    Standard
  • Size
    7
  • Fastening Method
    Touch Fastening
  • Heel Height
    20
  • Lining Material
    MULTISPANDEX
  • Sole Material
    Rubber+EVA+TPR
  • Heel Type
    Flat
  • Colour
    Rose Brown/Dusty Rose
  • Gender
    Women
  • Upper Material
    Polyester+PU webbing
  • Material
    Polyester+PU webbing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome