Sidari Sandal Denim Size 41 Female

Order Code: ZT4796238S

£45.99 Inc VAT (20%)


Description

A stylish low heeled leather shoe. Featuring cross over detailing. With a peep toe and cut out panels.
A stylish low heeled leather shoe.
Featuring cross over detailing.
With a peep toe and cut out panels.

Specifications for Sidari Sandal Denim Size 41 Female
  • Gender
    Women
  • Upper Material
    Leather
  • Material
    Leather
  • Heel Type
    Wedge
  • Colour
    Denim
  • Heel Height
    20mm
  • Size
    8
  • Lining Material
    Textile
  • Fit
    Standard
  • Fastening Method
    Slip On

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome