0
1
2
3
4
5

Sierra Sandal Olive/Black UK Size = 12 EU Size = 46 - Male

Order Code: ZT4180183S

£43.99 Inc VAT (20%)


Description

Super lightweight vegan friendly adjustable and versatile two strap webbing sandal with moulded strap closures. Perfect for all summer adventures and water sports activities.Adjustable two strap webbing sandal with moulded strap closuresRemovable heel strap for added versatilitySoft padded lining for next to foot comfortSoft comfortable and ultra lightweight compression moulded EVA footbed for underfoot comfortMoisture channels to help keep feet coolLightweight rubber outsole is highly durable and provides excellent traction

See full description
Specifications for Sierra Sandal Olive/Black UK Size = 12 EU Size = 46 - Male
  • Material
    Polyester/PU
  • Upper Material
    Polyester+PU
  • Sole Material
    Rubber+CMEVA
  • Lining Material
    Polyester Textile
  • Gender
    Men
  • Fit
    Standard
  • Colour
    Olive/Black
  • Heel Type
    Flat
  • Size
    12
  • Fastening Method
    Touch Fastening
  • Heel Height
    20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome