0
1
2
3

Work High-Performance Professional Clogs Urban White Size 6 Female

Order Code: ZT5359127S

£49.99 Inc VAT (20%)


Description

LOVE - for hard-working feet - guaranteed from possibly the world's best work clogs. Supercushioned Microwobbleboard midsoles diffuses underfoot pressure reduces impact and delivers all-day comfort and optimal support.
Oil slip-resistant outsole
Antistatic footbed to reduce electrostatic build-up in working environments
Engineered triple-density Microwobbleboard midsole
Designed with an EVA upper

See full description
Specifications for Work High-Performance Professional Clogs Urban White Size 6 Female
  • Heel Type
    Flat
  • Material
    EVA
  • Gender
    Women
  • Lining Material
    EVA
  • Size
    6
  • Upper Material
    EVA
  • Sole Material
    EVA/Rubber
  • Fit
    Standard
  • Heel Height
    45mm
  • Fastening Method
    Slip On
  • Colour
    Urban White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome