Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Slip, Trip & Fall Hazard Signs
Danger Deep Slurry - PVC (200 x 300mm)
By Spectrum Industrial
Order Code:
ZT1108990P
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.59
5%
10 - 19
£7.19
10%
20 +
£6.79
15%
1
Add to basket
Get it in
7-10
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/safety/slip-trip-and-fall-hazard-signs/danger-deep-slurry-pvc-200-x-300mm/p/ZT1108990P
Add to quotation
View all Slip, Trip & Fall Hazard Signs
Description
Danger Deep slurry - PVC (200 x 300mm)
Tags:
#BulkDiscount
Specifications
Specifications for Danger Deep Slurry - PVC (200 x 300mm)
Depth
1mm
Weight
0.062kg
Width
200mm
Colour
Yellow/White
Installation
Self Adhesive
Material
PVC
Type
Wall Signs
Length
300mm
Fixing Method
Self Adhesive
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome