Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Slip, Trip & Fall Hazard Signs
Danger Trip Hazard - PVC (200 x 300mm)
By Spectrum Industrial
Order Code:
ZT1108926P
£8.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.19
0%
5 - 9
£7.78
5%
10 +
£7.37
10%
1
Add to basket
Get it in
7-10
working days
Available
GBP
8.19
https://www.zoro.co.uk/shop/safety/slip-trip-and-fall-hazard-signs/danger-trip-hazard-pvc-200-x-300mm/p/ZT1108926P
Add to quotation
View all Slip, Trip & Fall Hazard Signs
Description
Danger Trip hazard - PVC (200 x 300mm)
Tags:
#BulkDiscount
Specifications
Specifications for Danger Trip Hazard - PVC (200 x 300mm)
Length
300mm
Type
Wall Signs
Colour
Yellow/White
Installation
Self Adhesive
Depth
1mm
Material
PVC
Width
200mm
Weight
0.062kg
Fixing Method
Self Adhesive
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome