Door Wedge Heavy Duty Brown (Non-slip Base and Unobtrusive Design) 9133

Order Code: ZT1548695S

£2.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.390%
20 - 49£2.294%
50 - 99£2.208%
100 - 199£2.1012%
200 +£2.0116%


Description

Keeping your doors open, the Heavy Duty Brown Door Wedge is suitable for a range of different environments. With a construction of the very best materials, you don't have to worry about the wedge reducing in quality over time. The design is classic, tapered to easily fit under the door and non slip to prevent doors from coming open. The style is unobtrusive and therefore perfect for any type of office without looking out of place.
Door wedge to keeps doors open
Durable material is guaranteed to last
Tapered end is ideal for most doors
Unobtrusive design is perfect for all workplaces
Non-slip base to allow for secure holding
Colour: Brown

See full description
Specifications for Door Wedge Heavy Duty Brown (Non-slip Base and Unobtrusive Design) 9133
  • MFR Part No.
    HS09133

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome