Hazard Signs, Hazard - Drop (Fall) , Pack Of 10, Aluminium, Leg Length 200mm

Order Code: ZT2744526S

£139.99 Inc VAT (20%)


Description

Hazard signs, hazard: drop (fall) , pack of 10, aluminium, leg length 200 mm. Supplied = assembled. Type of sign = standard. Conforms to = ASR A1.3/ISO 7010. Material = aluminium. Shape = triangular. Leg length = 200 mm. Product type = hazard signs. A large range of hazard signs. Compliant with ASR A1.3, EN ISO 7010 and BGV A8. Available in different materials. UV resistant - suitable for indoor and outdoor use.