Quantity | Price | Discount |
---|---|---|
1 - 4 | £6.99 | 0% |
5 - 9 | £6.71 | 4% |
10 - 19 | £6.43 | 8% |
20 - 49 | £6.15 | 12% |
50 + | £5.87 | 16% |
This sign has been designed to warn customers, employees and visitors to beware of tripping, in order to prevent accidents and injuries. The universal symbol and recognisable yellow and black colour scheme instantly categorises this as a warning sign on sight, keeping employees and others informed and safe at work. The durable PVC can be fixed easily to walls, doors and other surfaces. This sign is A5 in size.
PVC sign warning of potential trip hazard
Universal symbol and colour scheme
Keep employees informed to prevent accidents
Durable PVC easily mounted to walls
Reads: 'Warning Beware of Step
Size: A5
Colour: Yellow and Black