Trip Hazard Vinyl Warning Sign - 300 x 200mm

Order Code: ZT3926807S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.445%
10 - 19£9.8910%
20 +£9.3415%


Description

Rigid PVC and Self-Adhesive. Ensures compliance under the latest Health & Safety regulations. All symbols, where applicable, conform to ISO 7010.
Range of sizes available. Available in two quality materials: Self-adhesive vinyl - ideal for indoor use. 1.2mm rigid plastic - suitable for use indoors or out, fixings required.

Standards
• ISO 7010

See full description
Specifications for Trip Hazard Vinyl Warning Sign - 300 x 200mm
  • Fixing Method
    Self Adhesive
  • Sign Type
    Trip Hazard
  • Material
    Vinyl
  • Primary Colour
    White
  • Legend/Symbol Colour
    Yellow
    Black
  • Overall Height
    400mm
  • Overall Width
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome