10-Year Battery Optical Smoke Alarm with RF Interconnection

Order Code: ZT4791641S

£59.99 Inc VAT (20%)


Description

The Kidde CV2106 smoke alarm is equipped with a 10-year battery life and optical sensor technology. It features RF interconnection capability, allowing it to communicate with other alarms wirelessly. With a 10-year warranty and dust compensation functionality, this alarm offers long-term reliability and minimal maintenance requirements. Its user-friendly design ensures easy installation and connection, providing enhanced safety and peace of mind in residential and commercial settings.

Features and Benefits
• Temperature Range: +4ºC to +38ºC
• Operating Humidity Range: Up to 90% RH non-condensing
• Alarm Dimensions: D:78mm x H41mm
• Interlink Frequency: 868MHz

Typical Applications
• Designed for installation in the home, mobile homes and caravans

Standards
• Approved to EN14604 (3rd party tested)

See full description
Specifications for 10-Year Battery Optical Smoke Alarm with RF Interconnection
  • MFR Part No.
    CV2106
  • Power Source
    Battery
  • Type
    Smoke Alarm
  • Diameter
    78mm
  • Material
    Plastic
  • Colour
    White
  • Detection Type
    Optical

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome