10LLDCO 10 Year Sealed Battery Digital Carbon Monoxide Alarm

Order Code: ZT1286021P

£39.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Kidde KID10LLDCO 10LLDCO Alarm is a sleek, lightweight carbon monoxide (CO) alarm with a non-replaceable, sealed-in Lithium battery which provides 10 years of continuous protection, meaning that the battery never needs to be changed for the duration of the alarm's life. The alarm has a digital display which clearly shows the levels of carbon monoxide. A peak level display allows the highest CO level recorded (between 11 - 999ppm) to be displayed. The 10LLDCO has a unique, water-based Kidde CO Electrochemical Sensor. It features a CO 'Quick-Test' feature that allows the alarm to be temporarily desensitised to allow quick testing using approved CO spray. The alarm's interrogation feature allows peak level and test history to be analysed by Kidde upon arrangement. It has 3 LEDs - alarm, operate and fault, and an end-of-life warning that alerts the user when to replace the alarm. A test/reset button allows regular testing of the alarm function. This slim, easy-to-use alarm is ideal for use in all living areas and can be installed on the wall, where the digital display can easily be seen, or used free-standing on a table or shelf. It is also conveniently portable, so can be taken away on holidays for added peace of mind. BSI Certified to EN52091-1.CE Tested amp; Certified.

See full description
Specifications for 10LLDCO 10 Year Sealed Battery Digital Carbon Monoxide Alarm
  • Type
    Carbon Monoxide
  • Power Source
    Sealed Battery
  • Safety Type
    Carbon Monoxide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome