0
1
2
3

10SCO Combination Smoke & Carbon Monoxide Alarm (Voice) KID10SCO

Order Code: ZT2594268S

£39.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Kidde 10SCO is a battery-powered combination alarm that offers protection from the dual dangers of smoke and carbon monoxide (CO) in a single unit for convenience. Its voice alarm feature audibly announces which danger has been detected. The alarm has a peak level memory, which provides notification (voice and LED) when dangerous CO levels have been previously detected. Its front loading battery compartment makes changing the battery easy and convenient. The 10SCO has a Hush button to temporarily silence nuisance alarms. It also has a test/reset button to allow regular testing of the alarm function. Designed to be wall or ceiling mounted, this battery-powered unit is perfect for when space is limited but protection is paramount. It can be used in most locations throughout the home. BSI certified to EN146042005 (Smoke). BSI certified to EN50291-12010 (Carbon monoxide). CE tested and certified.

See full description
Specifications for 10SCO Combination Smoke & Carbon Monoxide Alarm (Voice) KID10SCO
  • Type
    Smoke & Carbon Monoxide
  • Power Source
    9V DC Battery
  • Safety Type
    Smoke & Carbon Monoxide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome