0
1

10SCO Smoke & Carbon Monoxide Alarm

Order Code: ZT1183425X

£41.99 Inc VAT (20%)


Description

10SCO
Combination smoke and carbon monoxide alarm. Voice alarm identifies which danger has been detected. Combined test and hush facility, for testing, and silencing nuisance alarms.
Front-loading battery compartment for added
convenience.
Easy to install.
9V battery supplied.
10 year sensor life and
warranty.

See full description
Specifications for 10SCO Smoke & Carbon Monoxide Alarm
  • Power Source
    Battery
  • Standards Met
    EN50291-1:2010 (carbon monoxide)
    CE tested and certified
    EN14604:2005 (smoke)
  • MFR Part No.
    10SCO
  • Detection Type
    Smoke
    Carbon Monoxide
  • Warranty
    10 years
  • Material
    Plastic
  • Colour
    Cream
  • Diameter
    145mm
  • Mounting Method
    Surface mounting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome