0
1
2

10Y29 Smoke Alarm

Order Code: ZT1183426X

£20.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

10Y29
Compact and versatile smoke alarm. Combined test and hush facility, for testing, and silencing nuisance alarms. Easy to install. Continuous protection, with no need to change the battery. Sealed-in lithium battery supplied.
10 year warranty

Specifications for 10Y29 Smoke Alarm
  • Power Source
    Battery
  • MFR Part No.
    10Y29
  • Warranty
    10 years
  • Detection Type
    Smoke
  • Standards Met
    CE Certified
    BSI to EN14604: 2005
    VDS Q Certification
  • Colour
    White
  • Material
    Plastic
  • Diameter
    140mm
  • Type
    Smoke Alarm
  • Features
    10 Year Warranty
    Sealed In Lithium Battery
  • Sound Level
    85dBA
  • Battery Size
    Lithium