384120 Emergency Gas Horn

Order Code: ZT3077748S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Acoustic Range m: 1500.
Can Size ml: 200.
Product Type: Manual alarm.Emergency gas horn, ideal for fire wardens. Perfect for fire drills. Ideal for providing temporary cover during alarms installations and for construction site applications. 200ml can for multiple uses. Acoustic range of approximately 1500 metres. Loud, long sound duration (112dB) output. Non-flammable gas. Refill canisters available.

Specifications for 384120 Emergency Gas Horn
  • Size of Can
    200ml
  • Acoustic Range
    1500m
  • Product Type
    Manual Alarm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome