4" OPTICAL SMOKE ALARM 9V 5 YEAR BATTERY TEST/HUSH BUTTON

Order Code: ZT4791672S

£17.99each Inc VAT (20%)
£107.94 minimum order value

Minimum order quantity: 6.

Description

Ensure your home's safety with the Kidde 4" Optical Smoke Alarm. This entry-level device features a reliable 9V battery with a 5-year life. Equipped with a test/hush button, it provides easy testing and reduces false alarms. Ideal for smoke detection, it's a dependable choice for any household.

Features and Benefits
• Battery operated - 9V battery supplied as standard
• Hush button allows nuisance alarms to be temporarily silenced
• Test Button allows regular testing of smoke alarm function

Typical Applications
• Can be used in most locations throughout the home, in particular in bedrooms and living areas

Standards
• EN14604

See full description
Specifications for 4" OPTICAL SMOKE ALARM 9V 5 YEAR BATTERY TEST/HUSH BUTTON
  • MFR Part No.
    DY29RB
  • Colour
    White
  • Material
    Plastic
  • Standards Met
    EN14604
  • Power Source
    Battery
  • Type
    Smoke Alarm
  • Features
    9V
  • Detection Type
    Optical