Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Fire Safety
Smoke Alarms & Detectors
Alarm Triangle and Striker (ATS1)
By Firechief
Order Code:
ZT1196543P
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.47
4%
10 +
£11.95
8%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/safety/smoke-alarms-and-detectors/alarm-triangle-and-striker-ats1/p/ZT1196543P
Add to quotation
View all Smoke Alarms & Detectors
Description
Alarm triangle
Tags:
#BulkDiscount
Specifications
Specifications for Alarm Triangle and Striker (ATS1)
MFR Part No.
116-1004
Depth
15mm
Height
30mm
Width
30mm
Weight
1.2kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome