Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Fire Safety
Smoke Alarms & Detectors
Battery 12V 5AH - 2501096572
By Eaton
Order Code:
ZT5067535S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/safety/smoke-alarms-and-detectors/battery-12v-5ah-2501096572/p/ZT5067535S
Add to quotation
View all Smoke Alarms & Detectors
Description
Eaton BATTERY 12V 5AH Control Panels - Bi Wire MJFSTD MB512
Specifications
Specifications for Battery 12V 5AH - 2501096572
Capacity
5mAh
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome