Carbon Monoxide Alarm 10-Year Sealed-In Battery

Order Code: ZT4791663S

£33.99 Inc VAT (20%)


Description

The Kidde 10-year Carbon Monoxide Alarm (K10LLCO) is a reliable safety device designed to protect your home from carbon monoxide threats. It features a 10-year sealed-in lithium battery, ensuring continuous power without the need for battery replacements. The alarm provides accurate and early detection of carbon monoxide with its advanced sensor technology, giving you peace of mind. Its compact design makes it easy to install, and the clear LED display and audible alerts ensure you are promptly informed of any danger.

Features and Benefits
• Water-based Kidde CO electrochemical sensor
• 3 LEDs - Alarm, Operate and Fault
• End-of-life alarm alerts user to replace alarm after 10 years of protection
• Test/Reset button to allow regular testing of alarm function

Typical Applications
• Ideal for homes and apartments

Standards
• EN50291-1:2018

See full description
Specifications for Carbon Monoxide Alarm 10-Year Sealed-In Battery
  • Type
    Carbon Monoxide Alarm
  • Power Source
    Battery
  • MFR Part No.
    K10LLCO
  • Colour
    White
  • Material
    Plastic
  • Standards Met
    EN50291-1, 2018
  • Battery Size
    Lithium