Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Fire Safety
Smoke Alarms & Detectors
Detector Motion Lc-mini 120 Adjustable Head 120 Degree White
By BEG
Order Code:
ZT5017312S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/safety/smoke-alarms-and-detectors/detector-motion-lc-mini-120-adjustable-head-120-degree-white/p/ZT5017312S
Add to quotation
View all Smoke Alarms & Detectors
Description
BEG DETECTOR MOTION LC-MINI 120 ADJUSTABLE HEAD 120DEG WHITE LC-Mini 120/180 91051
Specifications
Specifications for Detector Motion Lc-mini 120 Adjustable Head 120 Degree White
IP Rating
IP44
Material
Plastic
Colour
White
Mounting Method
Surface mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome