Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Fire Safety
Smoke Alarms & Detectors
Howler Alert Alarm Push On/Off (HSA1)
By Firechief
Order Code:
ZT1196578P
£109.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/safety/smoke-alarms-and-detectors/howler-alert-alarm-push-on-off-hsa1/p/ZT1196578P
Add to quotation
View all Smoke Alarms & Detectors
Description
Site Alarm
Specifications
Specifications for Howler Alert Alarm Push On/Off (HSA1)
MFR Part No.
116-1078
Depth
75mm
Height
260mm
Width
160mm
Battery
PP3 9V
Weight
1.66kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome