Interlinked Heat Alarm with 10 Years Tamperproof Battery (Second Generation) - ST-210-HIT

Order Code: ZT4043695S

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 +£42.234%


Description

The SAFE-TECH Interlinked Heat Alarm prioritises safety by adhering to high standards. It complies with the British standard for heat alarms, BS EN 5446-2:2003, and has undergone rigorous testing to be compliant with UKCA and CE standards.

This alarm swiftly detects the smallest temperature increase and has a state-of-the-art Thermistor sensor. As a result, it can respond rapidly to potential fire hazards and provide early warnings to occupants.

Moreover, the tamper-proof battery guarantees constant protection in fire emergencies. Additionally, its impressive 10-year product life eliminates the need for frequent replacements, providing long-lasting peace of mind.

In addition to meeting British standards, this interlinked heat alarm complies with the latest Scottish legislation. This makes it an excellent choice for homeowners in Scotland. With advanced safety features and lengthy product life, it becomes the perfect solution for safeguarding homes and loved ones.

This Heat Detector is suitable for Kitchen, Garage, Loft, and Boiler Rooms.

* Please note that battery life may vary based on configuration, application usage, power management settings, and utilised features. The product images provided are for illustrative purposes only. Hence, the actual product size and colour may vary slightly.

For further instructions and Videos, please go here

See full description
Specifications for Interlinked Heat Alarm with 10 Years Tamperproof Battery (Second Generation) - ST-210-HIT
  • Product Type
    Heat Alarm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome