Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Fire Safety
Smoke Alarms & Detectors
Relay Bi Wire Ultra External 240V Grey
By Eaton
Order Code:
ZT5055925S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/safety/smoke-alarms-and-detectors/relay-bi-wire-ultra-external-240v-grey/p/ZT5055925S
Add to quotation
View all Smoke Alarms & Detectors
Description
Eaton RELAY BI WIRE ULTRA EXTERNAL 240V GREY Analouge Assist Alarm System MJFSTD BWEXTR230V
Specifications
Specifications for Relay Bi Wire Ultra External 240V Grey
Depth
59.5mm
Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome