Rotary Manual Fire Alarm Bell

Order Code: ZT3077778S

£81.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£81.990%
5 +£77.895%


Description

Colour: Red.
Material: Die cast aluminium dome and base plate.
Product Type: Manual alarm.
Siren/Horn dB: 60.Provides a reliable independent fire warning inside or out. Red powder-coated die-cast aluminium dome and base plate. Bell sounds 60dB alarm at up to 35 metres. Pre-drilled flange for simple installation. Tried and tested robust design.

See full description
Specifications for Rotary Manual Fire Alarm Bell
  • Colour
    Red
  • Material
    Die cast aluminium dome and base plate
  • Product Type
    Manual alarm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome