Safety Stop Cock, Brass, Self-Closing Without Flame Trap, 2'' Thread, Pack Of 1

Order Code: ZT2728344S

£339.99 Inc VAT (20%)


Description

Safety stop cock, brass, self-closing without flame trap, 2'' thread, pack of 1. Supplied = assembled. Thread = 2 inch. Material = brass. Seal material = PTFE. Feature = self-closing. Product type = drum handling. For viscous media Self-closing to prevent uncontrolled leakage. Flame traps protects against spread of fire and ignition of contents.

See full description
Specifications for Safety Stop Cock, Brass, Self-Closing Without Flame Trap, 2'' Thread, Pack Of 1
  • Material
    Brass
  • Product Type
    Drum Handling
  • Supplied
    Assembled
  • Features
    Self-Closing
  • Thread
    2in
  • Seal Material
    PTFE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome