Site Master Break Glass Fire Alarm - FMCEVASMBG

Order Code: ZT4171742S

£41.99 Inc VAT (20%)


Description

This version of the Evacuator Sitemaster alarm features a manual call point which activates the sounder. Unlike standard call points the Evacuator has a membrane instead of breakable glass which can be reset after activation. The alarm sounds at an extremely loud 110dB which is audible from great distances. For larger or noisier areas the Evacuator Sitemaster alarms can be easily linked using 2 core wire.



Manual call point activation with reusable glass membrane
Powerful 110dB sounder
Constructed from tough and durable ABS plastic
Units can be linked to increase coverage
Combined Sounder Strobe
Call Point Cover not included
Supplied complete with 9v battery
Manufactured in the UK

Additional information
Weight 1 kg
Product Code
FMCEVASMBG

IP Rating
IP55

Sound Output (dB)
110dB

Power Source
PP3

Manufacturer
Evacuator

See full description
Specifications for Site Master Break Glass Fire Alarm - FMCEVASMBG
  • Product Type
    Break Glass Fire Alarm
  • Material
    ABS Plastic
  • Weight
    1kg
  • IP Rating
    IP55

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome