0
1
2
3
4
5

Smart Square Pan & Tilt Indoor Camera LTHCAMPT

Order Code: ZT1286967P

£83.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Link2Home Smart Square Pan & Tilt Indoor Camera makes sure that your home/workplace is safe and secure by enabling you to check in on your device anytime from anywhere. Secure connection, the camera utilises 128-bit SSL encryption. Use the Link2Home Pro app (Free) to tilt your camera from -75 to 75 and pan through 355 by simply swiping your finger across the display screen or using the joystick control. There is a built-in microphone and speaker that lets you tune in to what's going on, and talk back via the Link2Home Pro app, so you can see who&rsquos around and respond. It also streams in full HD (1080p) to your chosen device. Additionally, you can get a 100 wide-angle view of the area, zoom in, and enhance, you will be able to see every detail. This is the same day or night thanks to Night Vision LED sensors which let you view the whole scene at night. The CMOS sensor also provides better image clarity compared to CCD Sensors. The pan and tilt camera detects motion and sound, and instantly sends an activity alert to your device. If your pan and tilt camera detects something irregular, you can receive an activity alert on your smartphone with a snapshot of what happened. You can record video clips of activity using the inbuilt MicroSD card slot (memory card*) or cloud service**. Compatible with Amazon Echo Show and Google Screen devices including Google Chromecast. Just ask your smart speaker to access your camera device by saying 'Alexa show me the baby&rsquos room' or 'Hey Google show me the nursery on the living room TV'. Quick and easy to set up. Simply plug in the USB power cable, download the Link2Home Pro app (Free) and set it up from your Android or iOS device. No hub required. You can also use the installation bracket to install your camera to a ceiling or supportive surface. Memory *MicroSD Card (sold separately) 16GB - up to 3 days, 32GB - up to 5 days, 64GB - up to 10 days, 128GB - up to 21 days. **Cloud Service (subscription sold separately). With the cloud service, you can continuously record everything that&rsquos happening, 24/7, not just clips. So, you can scan through up to 30 days of video history to see what you&rsquove missed. System Requirements Wi-Fi Connection Mobile or tablet with iOS 8 or later, or Android 4.1 or later Link2Home Pro Account (Free)

See full description
Specifications for Smart Square Pan & Tilt Indoor Camera LTHCAMPT
  • MFR Part No.
    L2H-CAMERAP/T
  • Type
    Indoor Camera
  • Camera Type
    Indoor Camera

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome